Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Hinged-Cover, Straight Section Tube Accessory, Fiberglass
Mfr # F44W48STFG
Zoro # G305830590
product price: $1,028.99
/ea
Free Shipping & Returns
$1,028.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Tube
- Material Fiberglass
- Length 4 in
- Width 4 in
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44W48STFG
- Zoro # G305830590
- UPC # 78351019130
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 48 in |
Details
Item | Feed-Through Hinged-Cover |
Accessory Type | Straight Section Tube |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44w48stfg, straight tube section, 4.00x4.00x48.00, fiberglass hoffman f44w48stfg wireway, straight tube section, 4.00x4.00x48.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1803-100)
- BATTERY CLERK AJC® Amstron AP-640F1 6V 4.5Ah UPS Battery (AMSTRON-AP-640F1)
- EATON Ill Mtn Pb Sil-bzl Extd Blu, 22.5 mm, Blue (M22-DRL-B)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- SLIDERBOX Box Slider Nonmtlc Round (SB-CB)
- NVENT HOFFMAN Fan Filter, NOVAL Accessory, Plastic (AFLTR4LD)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3030)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1816FGWW)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR3)
- Pentair Equipment Protection Electrical Box Hardware