Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Hinged-Cover, Straight Section Tube Accessory, Fiberglass
Mfr # F44W24STFG
Zoro # G105830721
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Tube
- Material Fiberglass
- Length 4 in
- Width 4 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44W24STFG
- Zoro # G105830721
- UPC # 78351019110
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 24 in |
Details
Item | Feed-Through Hinged-Cover |
Accessory Type | Straight Section Tube |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44w24stfg, straight tube section, 4.00x4.00x24.00, fiberglass hoffman f44w24stfg wireway, straight tube section, 4.00x4.00x24.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- EATON BUSSMANN Limiter Fuse, ANN Series, 80A, Very Fast Acting, 125V AC, Bolt-On (ANN-80)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (KLDR.750)
- POWER FIRST Cable Protector, 3 Channels, Black, 10 ft.L (4CEJ1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP1515)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (773)
- SKILLEDPOWER EZLV2-NWN 2 Gang Low-Voltage Old-Work Bracket (SK612236)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1008)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A16P14G)
- PANDUIT Wire Clip, NOVAL Accessory, Nylon (VWS50100-C)
- ABB Low-Voltage Bracket, 1 Gang, Non-Metallic (SC100A)
- Pentair Equipment Protection Electrical Box Hardware