Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Hinged-Cover, Straight Section Tube Accessory, Fiberglass
Mfr # F44W12STFG
Zoro # G605830481
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Tube
- Material Fiberglass
- Length 4 in
- Width 4 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44W12STFG
- Zoro # G605830481
- UPC # 78351019100
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 12 in |
Details
Item | Feed-Through Hinged-Cover |
Accessory Type | Straight Section Tube |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44w12stfg, straight tube section, 4.00x4.00x12.00, fiberglass hoffman f44w12stfg wireway, straight tube section, 4.00x4.00x12.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 4 D (F1.5X4WH6)
- CDN Extra Big Digit Timer (TM15)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGT249)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1614CSWW)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (774)
- RITTAL Wall Mounting Kit, NOVAL Accessory, 18-8 Stainless Steel (1594000)
- NVENT HOFFMAN Knob Latch, NOVAL Accessory, Zinc (LLKWK)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (BH464A)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR4)
- BELL OUTDOOR Raised Blank, Cover Accessory, 2 Gang, 804C, Exposed Cover (804C)
- Pentair Equipment Protection Electrical Box Hardware