Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Hinged-Cover, Straight Section Tube Accessory, Fiberglass
Mfr # F44W120STFG
Zoro # G505830949
product price: $1,499.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,499.99
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Tube
- Material Fiberglass
- Length 4 in
- Width 4 in
- Depth 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44W120STFG
- Zoro # G505830949
- UPC # 78351019150
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 120 in |
Details
Item | Feed-Through Hinged-Cover |
Accessory Type | Straight Section Tube |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44w120stfg, straight tube section, 4.00x4.00x120.00, fiberglass hoffman f44w120stfg wireway, straight tube section, 4.00x4.00x120.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Aluminum, 14 Gauge (FS-500SS AL 36.00)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating (A6D40R)
- ZORO SELECT Wall Switch, Black, 20A, 1-Pole Switch (4901L)
- RACO Extension Ring, 2 Gangs, Galvanized Steel, 1-1/2 in D, 4 in W, 4 in L (203)
- RACO Switch Box, Box Accessory, 1 Gang, Steel, Wall Box (8355)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP2420)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- WESTGATE Westgate LH150-1 Weatherproof Lampholders (LH150-1)
- SIGMA ELECTRIC Outlet Box, Box Accessory, Die-Cast Metal (143854BR)
- Pentair Equipment Protection Electrical Box Hardware