Shop All Electrical Box Hardware
Pentair Equipment Protection
Elbow 90-Degree Feed-Through Wireway, Elbow Accessory, Fiberglass
Mfr # F66WE90FG
Zoro # G105830790
product price: $1,472.99
/ea
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Elbow
- Material Fiberglass
- Length 6 in
- Width 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F66WE90FG
- Zoro # G105830790
- UPC # 78351019020
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 6 in |
Details
Item | Elbow 90-Degree Feed-Through Wireway |
Accessory Type | Elbow |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f66we90fg, elbow 90 deg, 6.00x6.00, fiberglass hoffman f66we90fg wireway, elbow 90 deg, 6.00x6.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Safety Cap, For Use With Connector/Receptacle, 2 Wires, 2 Blades, Clear, 10 PK (52NY39)
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK100 (PLT2.5S-C0)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 6 in D, NEMA 12, Hinged (B140806CH)
- ELECTRIDUCT Large Plastic Cord Cover- 15FT- Safety Yellow (CC-PL-LG-15-SY)
- DWELLINGDESIGNS Small Clip Box with Soft Fern Latches - Pack of 6 (DW13708)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- WESTGATE Westgate LH150-1 Weatherproof Lampholders (LH150-1)
- HALEX Box Spacer Znc Rigd Indr 3/4In (21642)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, 316 stainless Steel (WMQTPLS6)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A24P24G)
- Pentair Equipment Protection Electrical Box Hardware