Shop All Electrical Box Hardware
Pentair Equipment Protection
Elbow 90-Degree Feed-Through Wireway, Elbow Accessory, Fiberglass
Mfr # F44WE90FG
Zoro # G705830787
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Elbow
- Material Fiberglass
- Length 4 in
- Width 4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44WE90FG
- Zoro # G705830787
- UPC # 78351015870
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Elbow 90-Degree Feed-Through Wireway |
Accessory Type | Elbow |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44we90fg, elbow 90 deg, 4.00x4.00, fiberglass hoffman f44we90fg wireway, elbow 90 deg, 4.00x4.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- NVENT HOFFMAN Lug Assembly, Aluminum (TBL200)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 60V DC, 5A (1685B)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2145C)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1816FGWW)
- RITTAL Enclosure Key, NOVAL Accessory, Zinc (2531000)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 2 Gang, Aluminum, Box (5407-0)
- RACO Grounding Screw, NOVAL Accessory, Steel, Floor Box (998)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- WIEGMANN Back Panel, NOVAL Accessory, Fiberglass (HW-MP1210FGWW)
- Pentair Equipment Protection Electrical Box Hardware