Under Vehicle Tire Skates with Heavy-Duty Roller Wheel Casters by Red
Mfr # 83-DT5497
Zoro # G309915941
Key Features
- Material Alloy Steel
- Color Red
- Length 16 in
- Width 12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentagon
- MFR # 83-DT5497
- Zoro # G309915941
- UPC # 819732021135
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 16 in |
Width | 12 in |
Details
Material | Alloy Steel |
Color | Red |
Description
The Car Dolly by Pentagon makes it simple to move large and heavy items with ease. The curved design of these wheel dollies perfectly holds tires in place, so you can position your vehicle without fear of rolling. These dollies for moving save space while maneuvering heavy loads with ease, making them an ideal solution for auto repairs, car sales showrooms, or reorganizing the garage.IMPORTANT: Pentagon Tools is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of Pentagon Tools and ONLY Car Dollies Set of 4 Heavy Duty by Pentagon Tools are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Pentagon Tools is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •HEAVY DUTY DOLLY – The steel plate and 3-inch ball bearing locking casters of these sturdy wheel dollies set of 4 offer a 6,000lb (1,500lbs per skate) coverage for moving vehicles, lifting cars or trucks, or to position large loads for conserving space.
- •RECESSED CENTER – The snowmobile dolly set features a recessed center construction that is perfect for balancing and holding auto tires, ATVs, and other heavy equipment securely in place without fear of rolling.
- •360 ROTATION – The ball bearing casters on each 4-wheel dolly allows you to rotate large items with wide-ranging 360-degree swivel for easy movement in any direction, making them ideal for auto repairs, car sales showrooms, or organizing the garage.
- •QUALITY MATERIALS – The heavy-duty solid steel construction of these dollies with wheels ensures a durable and rust-resistant design, complete with a powder-coated platform for a classic finish.
- •PRODUCT DETAILS – Materials: Powder-Coated Steel. Dimensions: (L) 16" x (W) 12"; Wheel Diameter: 3". Weight Capacity: 6,000lbs (1,500lbs each). Set Contains 4 Car Dollies. Color: Red.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP DODGE CUMMINS 5.9L DSL PER FLYWHEEL BOLT KIT (147-2802)
- CURT Class 1 Trailer Hitch, 11563 (11563)
- CURT Bracket-Mount Swivel Jack, 28300 (28300)
- WALKER Insulator, 35284 (35284)
- PENTAGON Set of 4 Car Dollies - Heavy-Duty Under Vehicle Tire Skates, Moving Dollies with Wheels by Stalwart (83-DT5507)
- PENTAGON Steel Wheel Dolly Set with 3,000lb Capacity-For Positioning Vehicles or Boats Set of 2 by (83-DT5508)
- MICHELIN TIRES 40 Professional Z Creeper (91000)
- WHITESIDE Creeper, Solid Wood, w/Metal Corners (MC-72)
- ESCO/EQUIPMENT SUPPLY CO Wheel Dolly, Super Single (70132)
- OEMTOOLS Workshop Creeper Seat (Blue) (24996)
- SURTEK Spare Wheel For 137073 Plastic Mechanic Creeper (R137073)
- Pentagon Creepers & Dollies