Shop All Creepers & Dollies
Pentagon
Set of 4 Car Dollies - Heavy-Duty Under Vehicle Tire Skates, Moving Dollies with Wheels by Stalwart
Mfr # 83-DT5507
Zoro # G209915942
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Length 16 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentagon
- MFR # 83-DT5507
- Zoro # G209915942
- UPC # 613103003993
- Country of Origin Taiwan, Province of China
- Category Creepers & Dollies
Dimensions
Length | 16 in |
Width | 12 in |
Details
Material | Steel |
Color | Black |
Description
The 4-Piece Car Dolly and Furniture Lifter by Pentagon Tools makes it simple and easy to move large and heavy items. The curved design of these dolly wheels perfectly holds tires in place, so you can position your vehicle without fear of rolling. These four furniture movers with wheels hold a combined weight of 6,000lbs and make maneuvering a vehicle weighing 3-tons possible with just one person. IMPORTANT: Pentagon is committed to providing the consumer with the absolute best price and value on our entire line of products. NOTE: This is an exclusive product of Pentagon and ONLY Heavy Furniture Roller Move Tools by Pentagon are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing, 15125 (15125)
- TYC PRODUCTS Tyc Radiator Assembly, 2324 (2324)
- STRONG ARM Universal Lift Support, 4061 (4061)
- RBL PRODUCTS Collision Wrap 36 X 100 (RB428R)
- PENTAGON Under Vehicle Tire Skates with Heavy-Duty Roller Wheel Casters by Red (83-DT5497)
- PENTAGON Steel Wheel Dolly Set with 3,000lb Capacity-For Positioning Vehicles or Boats Set of 2 by (83-DT5508)
- PRO-LIFT Creeper, Steel, 36", 300 lb. Capacity (C-2036D)
- TRAXION ENGINEERED PRODUCTS Mechanix-Mat (1-500)
- WHITESIDE MANUFACTURING 40" PNEUMATIC ROLLER CREEPER (WHMTLPNEUP)
- K-TOOL INTERNATIONAL 36" Plastic Creeper (KTI74936)
- KEYSCO TOOLS Toe Dolly, 4-59/64"L x 2-1/2"W x 45/64"H (55110)
- Pentagon Creepers & Dollies