Shop All Disposable Gloves
Pentagon Safety Equipment
Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, L, 1000
Mfr # N1S-4.5-LR
Zoro # G810062417
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentagon Safety Equipment
- MFR # N1S-4.5-LR
- Zoro # G810062417
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 10 in. |
Height | 10 in. |
Width | 16 in. |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder Free | Yes |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Blue Angel |
Latex Content | Latex Free |
Application | Cooking, cleaning |
Thickness | 5 Mils |
Special Features | Food Safe |
Ambidextrous/Hand-Specific | Ambidextrous |
Glove Hand Style | Ambidextrous |
Description
- •UNIVERSAL GLOVE – Blue Angel Nitrile Gloves are Ambidextrous, Latex free and powder free. These gloves are exceedingly flexible and elastic to ensure a secure and comfortable fit when wearing for long periods of time.
- •ULTIMATE SAFETY - Our single use gloves provide the utmost protection while reducing allergies accompanying latex gloves, these disposable gloves were carefully manufactured with 100% nitrile material providing the highest level of comfort and protection to the wearer.
- •LONG-LASTING DURABILITY – Blue Angel Nitrile gloves are 5 mils thick and extremely durable. The elasticity of blue angel gloves allows for a tear resistant quality especially in comparison to other disposable gloves on the market.
- •MULTI-PURPOSE – Our blue nitrile gloves are used universally for nail techs, painting, household cleaning, sanitation, food preparation and foodservice, gardening, tattooing, estheticians, and mechanics.
- •RISK FREE GUARANTEE – If you aren’t fully satisfied with your Blue Angel disposable nitrile gloves, we offer a full, 30-day money-back guarantee with no questions asked.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISWERX Hi-Vis Lightweight Glove - PV Coated XL, PK 2 (127-11003)
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag (L92889-G65)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- TINGLEY Size 15 Men's Steel Rubber Boot, Black (MB816B)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 1000 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (N1S-5-MR)
- ANSELL SafeGrip, Exam Gloves, 11 mil Palm, Latex, L, Blue (MFXSG375L-CASE)
- Pentagon Safety Equipment Disposable Gloves