Shop All Disposable Gloves
Pentagon Safety Equipment
BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black
Mfr # N1S-5-MR
Zoro # G810062431
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Black
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentagon Safety Equipment
- MFR # N1S-5-MR
- Zoro # G810062431
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 8 in. |
Height | 10 in. |
Width | 16 in. |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder Free | Yes |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | BlackHawk |
Ambidextrous/Hand-Specific | Ambidextrous |
Application | Cooking, cleaning |
Special Features | Food Safe |
Latex Content | Latex Free |
Thickness | 5 Mils |
Glove Hand Style | Ambidextrous |
Description
- •5 Mils Nitrile Gloves, Latex Free, Powder Free, Full Palm Textured
- •For when it really matters - Black Hawk Gloves are heavy-duty nitrile gloves with full palm texturing for better grip, measuring 9.5 inches from fingertip to glove cuff.
- •Complies with FDA guidelines for direct food contact.
- •Popular Applications: Food Handling & Processing, Barbecue, Automotive Maintenance, Emergency First Responders, Tattoo Parlors, Salons, and many other industrial uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Faceshield Frame (82782-00000)
- TRU-SPEC Boonie Hat, Universal, Multicam (3350)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 3XL, Lime (8089)
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71002-6)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, L, 1000 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 1000 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (N1S-5-MR)
- GLOVEWORKS TLF, Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, XL, 100 PK, Ivory (TLF48100)
- Pentagon Safety Equipment Gloves & Hand Protection