Shop All Disposable Gloves
Pentagon Safety Equipment
BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Black
Mfr # N1S-5-MR
Zoro # G610062426
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Disposable Glove Material Nitrile
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentagon Safety Equipment
- MFR # N1S-5-MR
- Zoro # G610062426
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | M |
Glove Size | M |
Length | 8 in. |
Width | 16 in. |
Height | 10 in. |
Details
Item | Nitrile Disposable Gloves |
Disposable Glove Material | Nitrile |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder Free | Yes |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | BlackHawk |
Latex Content | Latex Free |
Thickness | 5 Mils |
Ambidextrous/Hand-Specific | Ambidextrous |
Application | Cooking, cleaning |
Special Features | Food Safe |
Glove Hand Style | Ambidextrous |
Description
- •5 Mils Nitrile Gloves, Latex Free, Powder Free, Full Palm Textured
- •For when it really matters - Black Hawk Gloves are heavy-duty nitrile gloves with full palm texturing for better grip, measuring 9.5 inches from fingertip to glove cuff.
- •Complies with FDA guidelines for direct food contact.
- •Popular Applications: Food Handling & Processing, Barbecue, Automotive Maintenance, Emergency First Responders, Tattoo Parlors, Salons, and many other industrial uses.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Black/Yellow, PR (MFG2-04-S)
- NAPCO Control Panel, Max. Number Zones 32 (GEMP1632INTROPK)
- ZORO SELECT Safety Cabinet, SCBA, 27-1/2" H, 21-1/2" W, Yellow (6ATL9)
- NOTRAX 9 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB9)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (N1S-5-MR)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, L, 1000 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 100 (N1S-4.5-LR)
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 1000 (N1S-4.5-LR)
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, Blue (NTG-03-011)
- Pentagon Safety Equipment Gloves & Hand Protection