4-Piece Solid Steel Car Lift Dolly Set for Moving Cars, Trucks, and Boats Red by
Mfr # 83-DT5501
Zoro # G009915937
Key Features
- Material Steel
- Color Red
- Length 16 in
- Width 12 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentagon
- MFR # 83-DT5501
- Zoro # G009915937
- UPC # 819732020923
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 16 in |
Width | 12 in |
Details
Material | Steel |
Color | Red |
Description
Move inoperable vehicles on your own with this Four-Piece Car Jack Tire Skate Set by Pentagon Tools. Great for use as a car lift or as car storage, these vehicle dolly carts support up to 6,000 pounds for easy repositioning of cars, trucks, boats, motorcycles, and trailers. Swivel casters that lock into place keep loads safe and secure.IMPORTANT: Pentagon Tools is committed to providing the consumer with the absolute best price and value on all of our products, which we ensure by applying a rigorous quality control process. NOTE: This is an exclusive product of Pentagon Tools and ONLY Car Jack Tire Skates by Pentagon Tools are genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. Pentagon Tools is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •EASY MOVEMENT - Roll cars, trucks, boats, trailers, and motorcycles easily on these car jack tire skates. The 360-degree swivel casters enable smooth motion, and the 3-inch-high wheels easily clear bumps and divots on garage flooring and driveways.
- •STRONG BUILD - Construction from solid steel makes this car dolly set strong and enduring. The red powder-coated finish provides resistance to rust, chipping, and scratching for added durability and makes these dolly carts easy to spot at a distance.
- •SECURE DESIGN - Use the locks on each caster wheel for secure placement of these car jack tire skates when loaded. Each individual car tire dolly supports up to 1,500 pounds for a 6,000-pound total capacity, letting you move large vehicles by yourself.
- •SIMPLE STORAGE - Wrangle these tire skates with ease thanks to integrated swivel handles on each one. This set of four car jack dollies weighs in at 62 pounds, enabling fuss-free storage on shelves in your garage or workshop.
- •PRODUCT DETAILS: Materials: Powder-Coated Solid Steel. Dimensions: Skates: (L) 15.6" x (W) 11.8" x (H) 3.2"; Wheels: (H) 3". Set Includes: 4 car jack tire skates. Weight Capacity Per Skate: 1,500 lbs. Total Weight Capacity: 6,000 lbs. Color: Red.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Street Series 14In 72W/4,680Lm Led Light Bar W/ Harness (RS-LED-72W)
- EQUAL-I-ZER Equal-i-zer 95-01-9395 Double Spare Pin Kit (95-01-9395)
- AMERICAN FORGE & FOUNDRY Garage Creeper, Polyethylene, 400 lb (3910)
- BOSCH Blue Disc Brak Disc Brake Pads, Be691 (BE691)
- PENTAGON Under Vehicle Tire Skates with Heavy-Duty Roller Wheel Casters by Red (83-DT5497)
- PENTAGON Set of 4 Car Dollies - Heavy-Duty Under Vehicle Tire Skates, Moving Dollies with Wheels by Stalwart (83-DT5507)
- PENTAGON Steel Wheel Dolly Set with 3,000lb Capacity-For Positioning Vehicles or Boats Set of 2 by (83-DT5508)
- LISLE Blue Large Wheel Plastic Creeper (94032)
- TRAXION Traxion Rel2-230 Monster Gear Seat Rolling Creeper (REL2-230)
- POWERBUILT Low-Back Cushion Rolling Seat-Black (240338)
- WHITESIDE Creeper Seat, Adjustable (GRSRB20)
- Pentagon Creepers & Dollies