Pensofal 07PEN9731 Passion Bioceramix Non-Stick Grand Family-Size PastaSi with Locking Lid; 7-Quart - 9.5 in.
Mfr # 07PEN9731
Zoro # G203778727
Product Information
Description
Cook and drain pasta, potatoes, rice and more in this multi-use pot that has a strainer built into the lid! With it's exclusive patented locking system, simply place the lid on the pot and turn clockwise until lid is secure. Once lid is locked in place, you can safely pour off the water through the drainage system in the lid eliminating the need for additional strainers or colanders.. Pensofal Cookware is made in Italy and features a BioCeramix non-stick coating that is exclusive to Pensofal. You can make yourself healthier cooking your favorite recipes with Pensofal Cookware. The BioCeramix coating is composed of several layers of non-stick coating bonded to a reinforced ceramic base creating a non-stick cooking surface that is always smooth and completely impermeable. The coating is environmentally friendly with no PFOAs and is 100% lead-free. Each Pensofal pan features a stainless steel plate bonded to the outside surface of the aluminum bottom which promotes even heat distribution across the pan's bottom and makes the pan suitable for all cooking applications including electric, gas, and induction. The BioCeramix coating is applied to both the inside and the outside of each pan making cleanup easy. The pan is dishwasher safe. This pasta cooker features double Bakelite handles on either side of the pan that are designed for comfort with a soft touch treatment for a safer grip. The handles are heat resistant up to 700 degrees fahrenheit.
Features- Exclusive Bioceramix non-stick ceramic coating inside and out is environmentally friendly without PFOAs and is lead-free
- Patented inox double bottom is anti-warp and anti-skid and works on electric, gas, or induction ranges
- Ergonomic soft touch Bakelite handle for comfort and grip
- Capacity - 7-Quart
- Size - 9.5 in.
- Item Weight - 5.8 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Swivel Spout - 6" (265919)
- CHEF REVIVAL Chef Revival 16x19 28 oz. Ribbed Bar Towel, PK12 (700BRT28)
- SCOTSMAN Drain Fitting (02-3108-01)
- HAMILTON BEACH Proctor Silex Fresh Grind Brown Plastic/Steel Coffee Grinder (80300PS)
- GREENPAN FRY PAN TURQUOISE 10 in. DIA (CC002634-001)
- LODGE SKILLET/SILI HNDL 10"" CS (CRS10HH61)
- RACHAEL RAY Rachael Ray 47657 Stoneware Bubble & Brown Oval Baker; 4.5 qt. - Light Sea Salt Gray (47657)
- BAREBONES LIVING Barebones All-in-One Cast Iron Grill, Dutch Oven for Camping and Outdoor Cooking (CKW-312)
- NORPRO Splatter Screen (2060)
- VOLLRATH Alum Sauce Pot, 14 QT (67414)
- CRESTWARE Induction Efficient Frying Pan, 8-1/2 In. (FRY08IH)
- Pensofal Cookware