Pensofal 07PEN8719 Terre Di Siena Square Nonstick Steak Griller 11 In.
Mfr # 07PEN8719
Zoro # G903851607
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Sear steaks, burgers, chicken or fish without the fear of sticking using little or no fat with this non-stick steak grilling pan from Pensofal Italian Cookware. Featuring Bioceramix, a new and special non-stick coating exclusive to Pensofal technology make your favorite recipes and you healthier by cooking with the benefits of non-stick cookware. Composed of several layers of non-stick coating with a ceramic base reinforcement creating a compact film, always smooth and completely impermeable. Bioceramix has no PFOAs and is lead-free. The patented inox double bottom is anti-warp, anti-skid and allows for even heat distribution; suitable for all cooking applications including induction. The steak griller is treated with a non-stick layer inside and out making for easy cleanup and is dishwasher safe. The Bakelite handle is designed for comfort and a safer grip.
Features- Non-stick steak grilling pan
- Exclusive Bioceramix non-stick ceramic coating inside and out
- Patented inox double bottom is anti-skid and saves energy
- Ergonomic Bakelite handle for comfort and grip
- Dishwasher safe
- Size - 11 in.
- Item Weight - 3.35 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON LOAF PAN LG 9.25X5.25"" (2105-6806)
- GLASTENDER Defrost Timer For - Part# Gla06001397 (GLA06001397)
- ALLIANCE KIT, TLW LID LOCK (205222)
- PITCO Filter Hose (B7406407)
- HAROLD IMPORT CO Pastry Blender Ss (45752)
- HAWKINS Stainless Steel Pressure Cooker 10 Litres (D40)
- NUTRICHEF Lid For Nccw12Brw Cooking Pot (PRTNCCW12BRWCPL)
- BARBOUR Fry Basket Nickel Plated (0126)
- LODGE GRILL PAN CST IRN 10.5"" (L8SGP3)
- BON CHEF Country French 2 Pot W/Cover 10 1/8"Diax4 3/4"H 5 Qt 22 Oz - Black (71303-CF2-B)
- COMMERCIAL CHEF 12in Carbon Steel Wok with Wood Handle (CHCSW12)
- Pensofal Cookware