Shop All Cookware
Pensofal
Pensofal 07PEN8602 Platino Bio-Ceramix Nonstick High Fry Pan - 7.75 in.
Mfr # 07PEN8602
Zoro # G903779093
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Non-stick fry pan
- Exclusive Bioceramix non-stick ceramic coating inside and out
- Patented inox double bottom is anti-skid and saves energy
- Ergonomic Bakelite handle for comfort and grip
- Dishwasher safe
- Finish - Ceramic
- Material - Aluminum
- Size - Small, 7.75 in.
- Color - Black
- Item Weight - 1.95 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NJOY N'Joy Sugar Substitute Yellow Sucralose 1g, PK2000 (83026)
- BUNN 12-Cup Unbreakable Decanter, Regular, Black Handle (BUN061000101)
- ESCALI Refrigerator/Freezer Thermometer, NSF (THDLRFSS)
- DART Hot Cups, Uncoated, Paper, 8 oz., Wht, PK1000 (SCC U508NU)
- LODGE SKILLET MALLARD 8"" (L5SKWLDK)
- NUTRICHEF Multi-Function Vertical Oven with Bake, Rotisserie & Roast Cooking (AZPKRT97)
- CRESTWARE Sauce Pot Cover, Aluminum (SAUC28)
- CORNINGWARE Casserol+Cvr2.5Q Wht Rnd (1105930)
- NUTRICHEF Small Fry Pan Work With Nccw11Bd (PRTNCCW11BDSFP)
- CRESTWARE Sauce Pan, 3 qt, Aluminum (PAN3)
- BAREBONES LIVING Polished Cast Iron DO - 4 qt (CKW-327)
- Pensofal Cookware