Shop All Cookware
Pensofal
Lancaster Commercial Products 07PEN8326 Camouflage Bio-Ceramix Nonstick Jumbo Professional Skillet With Stainless Steel Side Handles; 12.5 in.
Mfr # 07PEN8326
Zoro # G503796247
$69.45
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
The 14-in. Pensofal Camo non-stick jumbo professional skillet with two stainless steel handles can tackle any dish plus allow for placement in the oven. With the stainless steel handles you can go right from stove top to the oven (up to 450 Degree Fahrenheit). The double handled design of this particular skillet also looks good enough to place on your table top. You will also appreciate the quality craftsmanship and the careful consideration of the environment during production.
Feature- Collection - Camouflage.
- Bio-Ceramix Nonstick Jumbo Prof Skillet with Stainless Steel Side Handles.
- Exclusive bioceramix non-stick ceramic coating inside and out
- Stainless steel double handles
- Oven safe up to 450 degrees
- 12.5-in. skillet
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
- VENTLINE Ventline PH62-S20WC-2 PH Series Smooth 120V AC Range Hood - 12" x 20", White (PH62-S20WC-2)
- WHIRLPOOL Stop (W10508950)
- THICK & EASY Thick & Easy Clear Thickened Cranberry Juice Cocktail 4 oz. Cup, PK24 (20160)
- LIBERTYWARE 1 TBS Long Handle Measuring Spoon (MEAL-TB)
- HAWKINS Hawkins M37 Contura Pressure Cooker New Shape - 3 Litres (M37)
- KING KOOKER Cast Iron, Dutch Oven, 12qt. (CI12S)
- NUTRICHEF 10" Fry Pan (NC3PL10)
- LODGE Skillet 5in Square Wonder (L5WS3)
- CRESTWARE Frying Pan w/Coating, 7-1/2 In., SS/Alum (FRY07XIH)
- LODGE GRIDDLE BULL MOOSE 10.5"" (L9OGWLMO)
- WOOD STONE 60 in Titanium Pizza Peel (WS-TL-UP-T-M)
- Pensofal Cookware