Pyle USA U75593 6.5 in. 300W Mid Bass Woofer
Mfr # PLG64
Zoro # G403949774
Product Information
- Brand Penray Companies
- MFR # PLG64
- Zoro # G403949774
- Country of Origin China
- Category Corded Speakers
Description
Get in gear with the Pyle Gear-X series These speakers are designed to provide the best quality sound for the budget-minded enthusiast. This 6.5' woofer has 300 watts of pure power supported by a 1' high temperature voice coil to boost the low end. Hear the rumbling lows of your favorite music thanks to the 30 oz. magnet structure.
The non-fatiguing butyl rubber surround and yellow-color poly-injected cone provide a sturdy foundation for keeping your sound crystal clear and distortion-free. To boost performance, these speakers have been equipped with a strong capacitor, meaning your speakers will never struggle for power. These speakers look cool, too, thanks to the yellow coated steel basket. You'll hear everything you were meant to hear with Pyle Gear.
Features- Yellow CD P. P. Cone
- Specially Treated Rubber
- Edge Suspension
- 1.0'' High Temperature
- Aluminum Voice Coil
- Rubber Magnet Boot Cover
- 300 Watts Peak Power
- Magnet Weight: 30 Oz
- Impedance: 4 OHM
- Mounting Depth: 2.84"
- Cut-out Size: ?140 mm
- Weight: 3.19 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Tablet Holder Art Wall Arm, 7-13" Tablets (893423)
- BATTERY CLERK AJC® Eaton EX 1500 RT2U, PULSL1500R-XL2U, 86704 12V 9Ah UPS Battery (EATON-EX 1500 RT2U)
- PYLE Dual 8 Inch Portable Speaker, PPHP2835B (PPHP2835B)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replaces Texas Hunter 50 lb. Road Feeder - 10 Pack (ML7-12MP10361251275444)
- PYLE 3.75'' Aluminum Bullet Titanium Horn Tweeter, PDBT18 (PDBT18)
- SPECO TECHNOLOGIES In-Ceiling Speaker Kit, 13inLx3-1/2inH, PR (G86KITPRC)
- PYLE 4" Ceiling / Wall Speakers, PDIC4 (PDIC4)
- LIVEWIRE 18 in. 4 Ohm Professional Neodymium Subwoofer (LI3829661)
- POLY-PLANAR Remote Speaker, Black, 1-39/64in.D, 20W (MA1000-RB)
- MONOPRICE Alpha In-Ceiling Speakers 6.5in Carbon Fiber 2-Way with 15° Angled Dri (34197)
- PYLE 600 Watt Professional Premium Pa 10'' Woofer (PPA10)
- Penray Companies Corded Speakers