Pyle USA T51842 3.5 in. 120W Two-Way Speakers
Mfr # PLG3.2
Zoro # G503994131
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penray Companies
- MFR # PLG3.2
- Zoro # G503994131
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Get in gear with the Pyle Gear series! These speakers are designed to provide the best quality sound for the budget-minded enthusiast. These 3.5', two-way speaker have 120 watts of pure power, supported by a 0.5' neodymium dome tweeter for sweet highs and high temperature voice coil for rich mids. The non-fatiguing butyl rubber surround and yellow-color poly-injected cone provide a sturdy foundation for keeping your sound crystal clear and distortion-free.
The 20 oz. magnet structure allows these speakers to achieve a frequency response of 100 Hz to 20 kHz. To boost performance, these speakers have been equipped with a strong capacitor, meaning your speakers will never struggle for power. These speakers look cool, too, thanks to the yellow coated steel basket. Includes custom grills, wires, and installation hardware. You'll hear everything you were meant to hear with Pyle Gear.
Features- Standard 3.5'' Size Fits OEM Locations
- Yellow Color Poly Injected Cone
- Non-Fatiguing Butyl Rubber Surround
- 0.5'' Neodymium Dome Tweeter
- High Temperature Aluminum Voice Coil
- Strong Capacitor for Excellent Performance
- Yellow Coated Steel Basket
- 20 oz. Magnet Structure
- Rubber Magnet Cover
- Power Handling: 60 Watts RMS /120 Watts Peak
- Frequency Response: 100-20KHz
- Impedance: 4 Ohms
- Mounting Depth: 1.65"
- Weight: 1.79 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Clamp Crimp, Pos, 4 Gauge, PK5 (4004-005P)
- SPRINGFIELD Base Insert, #2100038 (2100038)
- FREEMAN FATDTI Digital Tire Inflator with LCD Pressure Gauge (FATDTI)
- MAIN FILTER WIX A10A10C Replacement/Interchange Spin-On Filter (MF0058082)
- AXXESS INTEGRATE BY METRA Usb Chargeing Port 2.1Amps, Dash Mnt (AXUSBCP)
- BRANDX 6''X 9'' Point Source Two Way Coaxial Speaker System (XLT69)
- BOSS AUDIO Boss Audio T43954 4 x 6 in. Chaos Exxtreme 2-Way 200 W Full Range Speakers (CH4620)
- ROCKFORD FOSGATE 8 in. 150W 4 Ohm Color Optix Marine Subwoofer, White (M1D48)
- PYLE 4" Waterproof Off-Road Bt Speakers (PLUTV43BTA)
- PYLE Dual 6.5" Bt Marine Speaker, PLMRF65MW (PLMRF65MW)
- PYLE 10'' 1000 Watt Dvc Subwoofer, PL1090BL (PL1090BL)
- Penray Companies Automotive Speakers & Amplifiers