Pyle USA 1Y6514 5.25 in. Indoor & Outdoor Wall-Mount Bluetooth Speaker System; White
Mfr # PDWR61BTWT
Zoro # G303795150
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penray Companies
- MFR # PDWR61BTWT
- Zoro # G303795150
- Country of Origin China
- Category Bluetooth & Smart Speakers
Description
The mountable speaker systems provide high-powered wireless Bluetooth performance -- indoors or out! Featuring rugged marine grade waterproof construction, they are the perfect choice for adding full range stereo sound on boats, decks, patios or backyards. The system includes (2) speakers; one active and one passive, along with a built-in digital amplifier. Once connected, the polymer dome tweeters create crisp high frequency sound and the fortified long-throw woofers generate some impressive bass. Built-in Bluetooth audio streaming ability allows you to connect and stream audio from all of your favorite devices, quickly and easily (works with iPhones, Androids, Smartphones, Tablets, Laptops, Computers, etc.). You will also have the ability to connect additional external devices to your speaker system thanks to the gold-plated speaker binding post plugs.
Features- Indoor & outdoor wall-mount bluetooth speaker system
- 1 x Active Speaker, 1 x Passive Speaker, 12V DC Power Adapter, Speaker Connection Cable, 16''
- iPhone, Android, Smartphone, iPad, Tablet, PC
- Color: White
- Size: 5.25"
- Minimum Frequency Response: 80 Hz
- Maximum Frequency Response: 20 kHz
- Sound System: Surround Sound
- RMS Output Power: 60W
- Wireless Speaker(s): Yes
- Bluetooth: Yes
- Power Source: DC Adapter, Power Supply
- Durability: Rust Resistant, Stain Resistant, Water Proof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- THE EARPHONE CONNECTION Ear Phone Connection Cougar 2-Wire Microphone for Motorola Radios, (EP4003)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- SKILLEDPOWER Portable Stereo Sound Bar; Add a Powerful Presentation Speaker to any Laptop Computer (SK7271)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- SUPERSONIC Retro Bluetooth Speaker (SC-1097BT)
- JENSEN Wall Mountable Bluetooth Music System (JBS-300)
- PYLE Universal Mount Speaker&Amplifier Bt (PLMRKT9)
- PYLE Dual 6.5" Bt Ceiling/Wall Speaker Kit (PDICBT67)
- PYLE Compact Bluetooth Audio Stereo Receiver with FM Radio (PTA24BT)
- Penray Companies Bluetooth & Smart Speakers