Shop All Exterior Stains & Sealers
Penofin
Transparent IPE Oil-Based Penetrating Hardwood Stain 1 gal
Mfr # F3XHIGA
Zoro # G605304456
Sold in multiples of 4 for $214.76
$214.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Penofin
- MFR # F3XHIGA
- Zoro # G605304456
- UPC # 733921710450
- Country of Origin United States
- Category Exterior Stains & Sealers
Description
Only Penofin's Hardwood wood stain can penetrate dense hardwoods that need nourishing and stabilizing. This unique formula penetrates deep into the wood fibers and does not create a surface film. Unlike high-solid wood stains that simply coat the surface Penofin's Hardwood Finish using sustainably harvested Brazilian Rosewood Oil is the choice of wood experts who know that wood penetration is key to longevity and beauty. Penofin allows wood to breathe important in working with exotic hardwoods such as mahogany teak Ipe Brazilian Redwood and many other species. Only Penofin Penetrating Oil Finish can meet the needs of hardwood in fiber protection penetration stabilizing and nourishing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Liners, Regular Size, Plastic, PK100 (16350)
- DEVILBISS Spray Gun Replacement Nozzle (1.4) (SP-200S-14-K)
- PFERD 2" Chip Paint Brush (89698)
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer Brown Color (SO7522)
- PENOFIN Transparent Natural Oil-Based Penetrating Hardwood Stain 1 gal (F3XHWGA)
- PENOFIN Penofin 159507 5 gal Exotic Hardwood Penetrating Oil Finish 250 VOC (733921430020)
- PENOFIN Transparent Hardwood Oil-Based Penetrating Hardwood Stain 5 gal (F3XHW5G)
- PENOFIN Transparent Exotic Oil-Based Penetrating Hardwood Stain 1 qt (F3XHWQT)
- PENOFIN Penofin 292865 Transparent Matte Finish Natural Architectural Hardwood Stain (733921000216)
- PENOFIN Penofin 158280 5 gal Label Penetrating Oil Finish 250 VOC; Cedar Blue (733921000209)
- GENERAL PAINT Woodsman 100% Acrylic Latex Deck, Siding & Fence Wood Stain, Cedar, Gallon - 149307 (149307)
- Penofin Exterior Stains & Sealers