Shop All Motor Oil
Pennzoil
PennzQT 5W30 Motor Oil
Mfr # 550022838
Zoro # G508176419
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
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
Pennzoil, QT, 5W30, High Mileage Vehicle Motor Oil, Meets The Needs Of Vehicles That Have Accumulated More Than 75,000 Miles, Active Cleansing Agents That Continuously Help Prevent Dirt Contaminants From Turning Into Performance Robbing Deposits, Helping Keep Your Engine Clean To Maintain Responsiveness, Blended To Higher Viscosity Lower Volatility Than Our Conventional Oils To Reduce Oil Consumption Due To Burn Off The Higher End Of The Viscosity Range, Incorporates A Special Seal Conditioning Agent That Helps Reduce Leaks From Worn Or Stiff Seals, Actively Helps Keep High Mileage Engines Clean, Extends Engine Life, Helps Condition Engine Seals, Helps Prevent Engine Leaks Oil Burn Off, Provides Enhanced Protection For Worn Engine Parts Helps Reduce Oil Consumption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- BAYCO Retractable Polymer Cord Reel W/ 4 Outle (BAYSL8904)
- ZEROSTART Replacement Cord - 120V, Straight, Silicone, Peanut Shaped Heater Terminal, 5' 1.5M Long (3600005)
- PERFECT EQUIPMENT Wheel Weight, FN Srs Coated, 15g., PK25 (FN015)
- HOLLEY For Use W/ Holley Models 4150/4160 Carburetors, Adjustable, Accepts Throttle/Trans Kick Down Cable (20-119)
- PENNZOIL Engine Oil, 10W-40, 1 Qt., Hi Mileage (550022829)
- PENNZOIL Engine Oil, 10W-40, Conventional, 1 Qt. (PENZ1040)
- PENNZOIL Pennz5QT 5W30 Motor Oil (550045208)
- PENNZOIL Platinum 10W-30 Gasoline Synthetic Motor Oil 5 qt (550046205)
- PENNZOIL 5W-20 4-Cycle Synthetic Blend Motor Oil 1 qt (550035002)
- PENNZOIL Engine Oil, 10W-30, Synthetic, Ultra Platinum, 1 Qt. (550022687)
- STENS Engine Oil Twenty-Four 6.4 Oz. Bottles Per Case; 770-646 2-Cycle (770-646)
- Pennzoil Motor Oil