Shop All Motor Oil
Pennzoil
PennzQT 5W30 Motor Oil
Mfr # 550022689
Zoro # G708176271
product price: $12.45
/ea
Sold in multiples of 6 for $74.70
$74.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Pennzoil Platinum, QT, 5W30, Full Synthetic Engine Oil, With Superior Active Cleansing Agents Continuously Attacks Potential Stubborn Deposits To Help Keep The Engine Clean, Provides Cleansing Under The Most Severe Driving Style Or Conditions To Maximize Engine Responsiveness, Actively Keeps Engine Clean, Protection Against High Temperature Deposits That Can Harm Your Engine, Against Viscosity Breakdown, Fast Lubrication At Extremely Low Temperatures Making Start Up Easy Less Draining On The Battery, Lower Oil Consumption Under High Temperature Conditions, Recommended For High Performance Applications, Contains Special Protective Additives For Our Ultimate Engine Protection That Exceeds USA European Industry Standards Like IISAC GF4, API SM ACEA Performance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat, F10 Series, Air Suspension / Armrest / Headrest / Gray Cloth 22" x21" x17" (A-F10A270)
- AVS Air Deflector, 1-7/8" H x 3" W, Black (94975)
- POWERBUILT 4Pc Disconnect Tool Set (Small Sizes) (641478)
- DB ELECTRICAL Starter For Hyster Lift Trucks H-35Xl H-40Xl 1985-1991; 410-48012 (410-48012)
- PENNZOIL PennzQT 10W40Motor Oil (550022829)
- PENNZOIL Oil Motor Penn Plat 10W30 Qt (550022687/5063686)
- PENNZOIL 0W-20 Gasoline Synthetic Motor Oil 1 qt (550058594)
- PENNZOIL Engine Oil, 5W-20, Synthetic, Platinum, 1 Qt. (550022686)
- PENNZOIL Oil Motor Pennzoil 5W30 (550035091/3609)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Ultra Platinum, 1 Qt. (550040865)
- MOBIL Engine Oil, 1 qt, Synthetic (112630)
- Pennzoil Motor Oil