Shop All Motor Oil
Pennzoil
PennzQT 10W40Motor Oil
Mfr # 550022829
Zoro # G608176401
product price: $9.35
/ea
Sold in multiples of 6 for $56.10
$56.10
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
Pennzoil, QT, 10W40, High Mileage Vehicle Motor Oil, Meets The Needs Of Vehicles That Have Accumulated More Than 75,000 Miles, Active Cleansing Agents That Continuously Help Prevent Dirt Contaminants From Turning Into Performance Robbing Deposits, Helping Keep Your Engine Clean To Maintain Responsiveness, Blended To Higher Viscosity Lower Volatility Than Our Conventional Oils To Reduce Oil Consumption Due To Burn Off The Higher End Of The Viscosity Range, Incorporates A Special Seal Conditioning Agent That Helps Reduce Leaks From Worn Or Stiff Seals, Actively Helps Keep High Mileage Engines Clean, Extends Engine Life, Helps Condition Engine Seals, Helps Prevent Engine Leaks Oil Burn Off, Provides Enhanced Protection For Worn Engine Parts Helps Reduce Oil Consumption
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- SKF Shaft Seal, 1-15/16 x 2-39/64 x 5/16", CRW1 (19226)
- QUANTUM In-Tank EFI OEM Replacement Fuel Pump w/ Tank Seal, Assembly HFP-A4562 (HFP-A4562)
- SURE SHOT Repair Kit, Complete, For Model A (K10)
- MEGUIARS WAX Carnauba Wax, Liquid, 16 Ounce, Without Applicator (G7016)
- PENNZOIL Engine Oil, 5W-30, Conventional, 1 Qt. (PENZ530)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Ultra Platinum, 1 Qt. (550040865)
- PENNZOIL 550038350 Conventional 5W30 Motor Oil - 5 qt. (PE576145)
- PENNZOIL Platinum 10W-30 Gasoline Synthetic Motor Oil 5 qt (550046205)
- PENNZOIL Oil Motor Pennzoil 5W20 1Qt (550035002/62439)
- PENNZOIL Oil Motor Penn Plat 5W20 Qt (550022686/5063684)
- PENNZOIL Engine Oil, 0W-20, Synthetic, 1 Qt. (550036541)
- Pennzoil Motor Oil