Shop All Motor Oil
Pennzoil
Motor Oil-Pennzoil, 55 gal., 5W-30
Mfr # 550022790
Zoro # G2218435
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,410.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Traditional, Container Size 55 gal, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Features Helps Prevents Deposits, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -38 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Stabilizing Stand, Screw Adjustment, 2 ton (3315A)
- DURAGO Brake Drum, BD80005 (BD80005)
- BARS LEAKS Block Seal Head Gasket Fix, 24 Oz. (1111)
- CARDONE Windshield Wiper Motor, 85-158 (85-158)
- PENNZOIL Engine Oil, 5W-30, Conventional, 1 Qt. (PENZ530)
- PENNZOIL Marine TC-W3 2-Cycle Synthetic Blend Engine Oil 1 qt (550044674)
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Dexos1 (550022689)
- PENNZOIL Engine Oil, 5W-20, Synthetic, Platinum, 1 Qt. (550022686)
- PENNZOIL Oil Motor Pennzoil 5W20 1Qt (550035002/62439)
- PENNZOIL 10W-30 4-Cycle Multi Grade Motor Oil 1 qt (550035052)
- VALVOLINE Motor Oil, 0W-20 SAE Grade, 1 Qt. (833002)
- Pennzoil Motor Oil