Shop All Motor Oil
Pennzoil
Engine Oil, 10W-30, Pennzoil, 5 Qt.
Mfr # 550045214
Zoro # G8580354
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 5 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 5 qt |
Container Size | 5 qt |
Description
Engine Oil, Series Traditional, Container Size 5 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Helps Prevents Deposits, Flash Point 430 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Element Only, 1" Thread (P40031-MPG)
- STENS Oem Replacement Belt 266-019 For Ariens 07200627 (266-019)
- BLUE SEA SYSTEMS Blue Sea 1216 12V DC 4 Position (1216)
- LISLE Tire/Tube Test Tank (19822)
- PENNZOIL 550038350 Conventional 5W30 Motor Oil - 5 qt. (PE576145)
- PENNZOIL Pennz5QT 10W30Motor Oil (550045214)
- PENNZOIL Engine Oil, 5W-20, Synthetic, Ultra Platinum, 1 Qt. (550040863)
- PENNZOIL Marine TC-W3 2-Cycle Synthetic Blend Engine Oil 1 qt (550044674)
- PENNZOIL Oil Motor Penn Plat 10W30 Qt (550022687/5063686)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Platinum, 1 Qt. (550022689)
- THRIVE Full Synthetic 5W30 dexos1 Engine Oil 55 Gal Drum (455055D)
- Pennzoil Motor Oil