Shop All Motor Oil
Pennzoil
Motor Oil, High Mileage, 55 gal., 5W-30
Mfr # 550022835
Zoro # G2218356
product price: $1,746.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,746.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series High Mileage, Container Size 55 gal, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Features High Mileage, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -25 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Jendyk GLAD-KD Plastic Trailer Glad Hand Lock - Keyed Different (GLAD-KD)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red 334 Diameter Stud Mount (V428)
- SHURFLO Pressure Reducing City Water Entry - Wall Mount - Gel White (183-029-18)
- FEL-PRO Holley 4 Bbl.4500 Carb Gskt, 1903 (1903)
- PENNZOIL Engine Oil, 10W-40, Conventional, 1 Qt. (PENZ1040)
- PENNZOIL Pennz5QT 5W30 Motor Oil (550045208)
- PENNZOIL 5W-30 Gasoline Synthetic Motor Oil 1 qt (550058600)
- PENNZOIL 10W-30 Gasoline Synthetic Motor Oil 1 qt (550058603)
- PENNZOIL Engine Oil, 5W-20, Conventional, 1 Qt. (PENZ520)
- PENNZOIL 10W-40 4-Cycle Conventional Motor Oil 1 qt (550035160)
- RENEWABLE LUBRICANTS 2-Cycle Engine Oil, SAE Grade 20, 1 Gal. (85213)
- Pennzoil Motor Oil