Shop All Motor Oil
Pennzoil
Engine Oil, 5W-40, Synthetic, Euro, 1 Qt.
Mfr # 550051120
Zoro # G9101215
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Pennzoil Ultra Platinum European Engine, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-40, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Reduces Frictional Wear, Flash Point 419 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -38 Degrees F, Specific Gravity 0.85 at 60 Degrees F, Viscosity @ 40 Deg C 87 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery CableIn, 1 ga., 3/8 In., 16In L (84-9242)
- TIGER BRAND JACK POST 15GA 12""-15""H (J-S-15)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5360-0500-202)
- SUR&R Line Quick Connector, 3/8" Pipe Size, PK2 (TR720)
- PENNZOIL PennzQT 5W30 Motor Oil (550022689)
- PENNZOIL 10W-40 4-Cycle Conventional Motor Oil 1 qt (550035160)
- PENNZOIL Engine Oil, 5W-30, Conventional, 1 Qt. (PENZ530)
- PENNZOIL Oil Motor Pennzoil 10W30 Qt (550035052/3619)
- PENNZOIL 550038350 Conventional 5W30 Motor Oil - 5 qt. (PE576145)
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Multigrade (550022689)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 15W40, CK-4 - 4/1 Gallon Case (52104)
- Pennzoil Motor Oil