Shop All Motor Oil
Pennzoil
Engine Oil, 5W-30, Synthetic, Platinum, 1 Qt.
Mfr # 550022689
Zoro # G8580512
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Platinum, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Protects Against Frictional Wear, Flash Point 435 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -38 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.070" Diameter, 60 Volts (20STRORATXL500)
- OTC DEF Refractometer Kit, Exhaust, 12In (5025)
- DORMAN Sun Visor Clip, 74436 (74436)
- GATES Narrow Section Molded Notch V-Belt, 3Vx630 (3VX630)
- PENNZOIL 5W-20 4-Cycle Synthetic Blend Motor Oil 1 qt (550035002)
- PENNZOIL SAE 40 4-Cycle Conventional Motor Oil 1 qt (550049496)
- PENNZOIL Engine Oil, 10W-40, Conventional, 1 Qt. (PENZ1040)
- PENNZOIL Engine Oil, 5W-20, Synthetic, Ultra Platinum, 1 Qt. (550040863)
- PENNZOIL Engine Oil, 10W-30, Conventional, 1 Qt. (550035052)
- PENNZOIL Engine Oil, 5W-40, Synthetic, Euro, 1 Qt. (550051120)
- VALVOLINE Oil, Premium Blue(R), 15W-40, 55 Gallon (891011)
- Pennzoil Motor Oil