Shop All Motor Oil
Pennzoil
Engine Oil, 5W-20, Synthetic, Ultra Platinum, 1 Qt.
Mfr # 550040863
Zoro # G8580546
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Ultra Platinum, Container Size 1 qt, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Reduces Frictional Wear, Flash Point 435 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -60 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Weatherstrip Retainer Assortment, 145 PCS (8198)
- DISCO European Style Hose Clamps 40mm-60mm C/R 9mm Band W PK10 (11930PK)
- GATES Auto V-Belt, Industry Number K080565HD (K080565HD)
- ASTRO PNEUMATIC Hose Removal Hook Set, 2Pc (9502)
- PENNZOIL Engine Oil, 10W-40, 1 Qt., Hi Mileage (550022829)
- PENNZOIL 0W-20 Gasoline Synthetic Motor Oil 1 qt (550058594)
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Dexos1 (550022689)
- PENNZOIL 5W-30 Gasoline Synthetic Motor Oil 1 qt (550058600)
- PENNZOIL Engine Oil, 10W-30, Pennzoil, 5 Qt. (550045214)
- PENNZOIL PennzQT 10W40Motor Oil (550022829)
- ROTELLA Motor Oil, Conventional, 15W-40, Pail, 5 Gal. (550045128)
- Pennzoil Motor Oil