Shop All Motor Oil
Pennzoil
Engine Oil, 5W-20, 1 Qt., Hi Mileage
Mfr # 550022818
Zoro # G8580467
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series High Mileage, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features High Mileage, Flash Point 446 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -25 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 47 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 5/8" Rubber Female Cylinder Bumper Mount 2PK (930874)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- WHEEL MASTERS Wheel Masters 802990 Valve Extenders - 90° (802990)
- BUYERS PRODUCTS SAM 9-Pin Male Plow Harness Repair Kit-Replaces Fisher #22335K/Western #49317 (1315310)
- PENNZOIL Engine Oil, 5W-30, Synthetic, Platinum, 1 Qt. (550022689)
- PENNZOIL Engine Oil, 10W-30, 1 Qt., Pennzoil (550022812)
- PENNZOIL Engine Oil, 10W-40, Conventional, 1 Qt. (PENZ1040)
- PENNZOIL Engine Oil, 30W, Conventional, 1 Qt. (PENZ30)
- PENNZOIL Engine Oil, 10W-30, Synthetic, Platinum, 1 Qt. (550022687)
- PENNZOIL Platinum 5W-20 Gasoline Synthetic Motor Oil 5 qt (550046122)
- LAWNBOY Oil 2-Cycle 4Ozlawnboy (89932)
- Pennzoil Motor Oil