Shop All Motor Oil
Pennzoil
Engine Oil, 30W, Conventional, 1 Qt.
Mfr # PENZ30
Zoro # G2096696
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Traditional, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 30, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 392 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.83 at 60 Degrees F, Viscosity @ 100 Deg C 11.5 cSt, Viscosity @ 40 Deg C 20.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN JAHD240BT 80W 2-Channel Bluetooth Amplifier (JAHD240BT)
- TITAN Vise Jaw Pads, 2 Piece (TIT22020)
- WIX FILTERS Remote Mounting Base- Accepts 1-14 Threa, 24770 (24770)
- BOSCH ICON Wiper Blade -26A (26A)
- PENNZOIL 5W-20 4-Cycle Synthetic Blend Motor Oil 1 qt (550035002)
- PENNZOIL Engine Oil, 5W-20, Synthetic, Ultra Platinum, 1 Qt. (550040863)
- PENNZOIL Engine Oil, 10W-40, 1 Qt., Hi Mileage (550022829)
- PENNZOIL Engine Oil, 5W-20, Conventional, 1 Qt. (PENZ520)
- PENNZOIL Engine Oil, 10W-30, Pennzoil, 5 Qt. (550045214)
- PENNZOIL 1 Qt. Outboard/Multi-Purpose 2-Cycle Motor Oil (550035261)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 30W, 5 Gal., Pail (M00200403)
- Pennzoil Motor Oil