Shop All Motor Oil
Pennzoil
Engine Oil, 10W-40, Conventional, 1 Qt.
Mfr # PENZ1040
Zoro # G2096720
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Traditional, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-40, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Flash Point 399 Degrees F, Pour Point -22 Degrees F, Specific Gravity 0.87 at 60 Degrees F, Viscosity @ 100 Deg C 15.4 cSt, Viscosity @ 40 Deg C 20.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANEST IWATA CenTurkeyy Gun CartridgeCting (93765610)
- CURT Reducer Sleeve, 2-1/2" to 2" Shank (45405)
- WAI GLOBAL Alternator, ALTMI IRIF, 130 Amp12 Volt, CW, 7Groove Pulley (11341N)
- RIGID INDUSTRIES D-XL PRO SPECTER DIFFUSED /2 (322713)
- PENNZOIL PennzQT 5W30 Motor Oil (550022689)
- PENNZOIL 0W-20 Gasoline Synthetic Motor Oil 1 qt (550058594)
- PENNZOIL Platinum 0W-20 Gasoline Synthetic Motor Oil 5 qt (550046127)
- PENNZOIL Engine Oil, 5W-30, 1 Qt., Hi Mileage (550022838)
- PENNZOIL 5W-30 Gasoline Synthetic Motor Oil 1 qt (550058600)
- PENNZOIL Engine Oil, 0W-20, Synthetic, 1 Qt. (550036541)
- LIQUI MOLY Diesel High Tech 5W-40, 1 Liter, 20006 (20006)
- Pennzoil Motor Oil