Shop All Motor Oil
Pennzoil
Engine Oil, 10W-40, 1 Qt., Hi Mileage
Mfr # 550022829
Zoro # G8580442
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Conventional
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series High Mileage, Container Size 1 qt, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-40, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Helps Prevent Sludge and Deposits, Reduces Leaks and Oil Consumption, Wear Protection, Flash Point 385 Degrees F, ISO Viscosity Grade Not Specified, Pour Point -22 Degrees F, Specific Gravity 0.88 at 60 Degrees F, Viscosity @ 40 Deg C 50 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- FABTECH PERFORMANCE SHOCK (FTS7240)
- WAI GLOBAL Voltage Regulators, F794 (F794)
- CURT Sfty Chain w/1 Clvs Hk, Clr Znc, 35", 80304 (80304)
- PENNZOIL Engine Oil, 5W-20, 1 Qt., Hi Mileage (550022818)
- PENNZOIL Engine Oil, 10W-30, Synthetic, Platinum, 1 Qt. (550022687)
- PENNZOIL 5W-20 4-Cycle Synthetic Blend Motor Oil 1 qt (550035002)
- PENNZOIL Oil Motor Pennzoil 10W30 Qt (550035052/3619)
- PENNZOIL Oil Motor Penn Plat 10W30 Qt (550022687/5063686)
- PENNZOIL 2-Cycle Synthetic Blend Marine Motor Oil, Prem Plus, TC-W3, 1 Gal. (550045220)
- LIQUI MOLY 5 Liter 5W-40 Molygen New Generation Motor Oil (LI568569)
- Pennzoil Motor Oil