Shop All Wall Art & Decor
Penny Lane
Penny Lane LANE225 12 x 18 in. Living On Lake Time Satin Metal Sign
Mfr # LANE225
Zoro # G303937437
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penny Lane
- MFR # LANE225
- Zoro # G303937437
- Country of Origin China
- Category Wall Art & Decor
Description
Living On Lake Time Satin Metal Sign
This sign is hand made in the USA using heavy gauge American steel and a process known as sublimation, where the image is baked into a powder coating for a durable and long lasting finish.
Features- From the Penny Lane sign
- Size: 12 x 18 in.
- Collection: Penny Lane sign
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- FLASH FURNITURE Flower Activity Table, 60" X 60" X 30.125", Laminate Top, Wood Grain (XU-A60-FLR-OAK-T-A-GG)
- TRUE Thermometer (925507)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- WORKSTATIONPRO Small Welcome Sign-Plaque - Loon - Duck (WO2681200)
- TRADEMARK FINE ART Veronique Charron 'Abstract Geo I' Canvas Art, 16x24 (WAP02271-C1624GG)
- STICKER ART Happy Camper Sticker (470152)
- TRADEMARK FINE ART Melissa Wang 'Sushi I' Canvas Art, 14x14 (WAG06063-C1414GG)
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iii' Canvas Art, 35x35 (WAG07417-C3535GG)
- Penny Lane Wall Art & Decor