Shop All OEM Replacement Motors
Pennbarry
Motor, 115V, 1/4 HP, 1500 rpm
Mfr # 63821-0
Zoro # G0114591
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand PENNBARRY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pennbarry
- MFR # 63821-0
- Zoro # G0114591
- UPC # 663001050407
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Motor, 115V, 1/4 HP, 1500 rpm |
Fits Brand | PENNBARRY |
Description
Motor, 115V, 1/4 HP, 1500 rpm, Fits Brand Pennbarry
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S5M-500 Tb, 100-S5M-500 Hp (100-S5M-500 HP)
- LUBRIPLATE No. 630-2, 35 Lb Pail, Whiote Lithium Nlgi No. 2 General Purpose Grease (L0072-035)
- BALDOR-RELIANCE Brake AC Motor, 2 HP, 1755 rpm, 3-Phase (VEBM3558T-D)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 143T Frame (6K825)
- VENCO PRODUCTS Replacement Motor (51N715)
- CENTURY Motor, 1/5 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-20681-01 (ORM10206V1)
- CENTURY Motor, 1/5 HP, Replacement For: 3105054.005 (ORV4540)
- DIAL MFG Cooler Motor 3/4Hp 2Spd (2206)
- VENCO PRODUCTS Replacement Motor Pulley (51N732)
- BROAN Motor and Blower Wheel (S99080478)
- SPEAKMAN Set of Replacement Batteries (RPG76-0041)
- Pennbarry OEM Replacement Motors