Shop All Food Service Appliance Parts
Penn
Temperature Control
Mfr # A19AUC-4C
Zoro # G702203607
original price:
$824.13
10% off
new price: $734.99
/ea
Free Shipping & Returns
$734.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120/277V AC
- Display Type Analog
- Temperature Control Range 100 Degrees to 250 Degrees F
- Operating Temperature Range -30 Degrees to 475 Degrees F
- Minimum Control Temperature 100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Penn
- MFR # A19AUC-4C
- Zoro # G702203607
- UPC # 785028087409
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Overall Depth | 4 in |
Lead Length | 120 in |
Overall Height | 5 5/8 in |
Mounting Hole Diameter | 3/8 in |
Overall Width | 3 in |
Bulb Diameter | 1/4 in |
Bulb Length | 2 3/8 in |
Capillary Length/Bulb Diameter | 10 ft Capillary, 2 1/2 in x 1/4 in Bulb |
Capillary Length | 10 ft |
Description
Temperature Control
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Met Gray Paint, 12 oz. (TL-052410-00005)
- KASON ® - 11092000008 Door Closer, Hydraulic (1092000008)
- WONDERFUL PISTACHIOS No Shell Honey Roasted Pistachios 2.25 oz., PK24 (HR0146A25M)
- CASCADES PRO Select Luncheon Napkins, 1 Ply, 11 1/4 x 12 1/2, White, PK6000 (N020)
- PENN Temperature Control (A19QSC-1C)
- PENN Temperature Control (A19QSC-2C)
- PENN Tempurature Control Coi Bl Sta 30-100 (A19BBC-2C)
- PENN Walk Inch Tempurature Control -30-100F (A19ABC-24C)
- PENN Temperature Control (A19AUC-3C)
- PENN Dual Pressure Control 70 Lb (P70LB-1C)
- ALLPOINTS Paragon Timer L/Case (8409303)
- Penn Food Service Appliance Parts