Shop All Double Acting Hydraulic Cylinders
Peninsular Cylinders
2In 2200Psi 19.88In Double Acting Hydraulic Cylinder
Mfr # HP22200A
Zoro # G306598864
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peninsular Cylinders
- MFR # HP22200A
- Zoro # G306598864
- Country of Origin Unknown
- Category Double Acting Hydraulic Cylinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- DAYTON B53 V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (3X611)
- MCGILL CF Series, Cam Follower (CFH1/2SB)
- GATES Tri-Power Belts, BX25 (BX25)
- PENINSULAR CYLINDERS 1-1/2In 2500Psi 60In Double Acting Hydraulic Cylinder (HP1150B)
- PENINSULAR CYLINDERS 1-1/2In 250Psi 15In Double Acting Pneumatic Cylinder (MH5150A)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (207373)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 4 Stroke - 1.125 Rod. (297068)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288500)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (400614)
- Peninsular Cylinders Hydraulic Cylinders