Shop All Stainless Steel Hose Assembly
Penflex
Flexible Hose Assy, 3/4x1-1/16 In, 60 In L
Mfr # FTG-12-A-E-60
Zoro # G1376356
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 5 ft
- Fitting Type MNPT x F JIC
- Fitting Size 1-1/16 in x 3/4 in
- Max. Working Pressure @ 70 F 792 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Penflex
- MFR # FTG-12-A-E-60
- Zoro # G1376356
- Country of Origin Canada
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 5 ft |
Fitting Size | 1-1/16 in x 3/4 in |
Length | 60" |
Dia. (In.) | 3/4 |
FJIC Size (In) | 1-1/16-12 |
Pipe Size (In.) | 3/4-14 |
Static Min. Bend Radius (In.) | 2.25 |
Length (In.) | 60 |
Dynamic Min. Bend Radius (In.) | 8 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 1 1/16 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 5 ft, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 792 psi, Temp. Range 1500 Degrees F, Standards ASME B31.1 & B31.3, ASME BPV SEC. IX, ASTM A240, ASTM A580, COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V, ISO 10380 TYPE 2 COMPLIANT, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAUCETURE EV18157 Vintage Vitreous China Single Bowl Vessel Sink, White (EV18157)
- STREAMLINE Refrigeration Press Fitting (RP07004)
- MILWAUKEE VALVE Gate Valve, Class 125, 6 In., Flange (2885-M 6)
- ZORO SELECT 2" MNPT x 2-1/2" TBE PVC Pipe Nipple Sch 80 (861-252)
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L (FTG-12-A-A-CS-60)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 60 In L (FTG-08-A-A-CS-60)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- THE OUTDOOR PLUS 1/2 Whistle Free Hose 24 (OPT-240)
- Penflex Stainless Steel Hose Assembly