Shop All Stainless Steel Hose Assembly
Penflex
Flexible Hose Assy, 1/2-14 In, 60 In L
Mfr # FTG-08-A-A-CS-60
Zoro # G2146112
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 5 ft
- Fitting Type MNPT x MNPT
- Fitting Size 1/2 in x 1/2 in
- Max. Working Pressure @ 70 F 1,075 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Penflex
- MFR # FTG-08-A-A-CS-60
- Zoro # G2146112
- Country of Origin United States
- Category Stainless Steel Hose Assembly
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 5 ft |
Fitting Size | 1/2 in x 1/2 in |
Static Min. Bend Radius (In.) | 1.5 |
Pipe Size (In.) | 1/2-14 |
Dia. (In.) | 1/2 |
Dynamic Min. Bend Radius (In.) | 6 in |
Length (In.) | 60 |
Length | 60" |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 5 ft, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,075 psi, Temp. Range 1500 Degrees F, Standards ASME B31.1 & B31.3, ASME BPV SEC. IX, ASTM A240, ASTM A580, COMPLIES TO PED 97/23/EC CATEGORIES I/II/III/V, ISO 10380 TYPE 2 COMPLIANT, Dynamic Min. Bend Radius (In.) 6 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS T and P Relief Valve, 3/4 In. Outlet (3/4 LF LLL100XL-2)
- GRUVLOK SlideLOK Coupling, Ductile Iron, 3 in (0390113041)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 304 Stainless Steel Pipe Sch 40 (T4PPH10SL)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Door Ladder Handle, 12, 2-sided, Polished Chrome (SHR-RD1 26)
- PENFLEX Flexible Hose Assy, 3/4x1-1/16 In, 48 In L (FTG-12-A-E-48)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 60 In L (FTG-32-A-A-CS-60)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 36 In L (FTG-08-A-A-CS-36)
- PENFLEX Flexible Hose Assy, 3/4-14 In, 60 In L (FTG-12-A-A-CS-60)
- PENFLEX Flexible Hose Assy, 1-11 1/2 In, 12 In L (FTG-16-A-A-CS-12)
- NOVAFLEX Food Hose, 3" ID x 5 ft., Burgundy (6507-48-5-TRI-TRI)
- Penflex Supply Lines