Shop All File Folders
Pendaflex
Xtra-Cap Hanging File Folders, Legal Size, 1/5-Cut Tab, Assorted, PK25
Mfr # 5143X2 ASST
Zoro # G4182471
product price: $61.99
/pk 25, $2.48/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Legal
- Tab Cut 1/5-Cut
- Tab Position Assorted
- Features 2" Capacity
- Folder Size Type Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # 5143X2 ASST
- Zoro # G4182471
- UPC # 78787514232
- Country of Origin United States
- Category File Folders
Dimensions
Size | Legal |
Folder Size Type | Legal |
Details
Item | Hanging File Folders |
Color | Assorted |
Tab Cut | 1/5-Cut |
Tab Position | Assorted |
Features | 2" Capacity |
File Tab Cut | 1/5-Cut |
Folder Color Assortment | Blue; Bright Green; Orange; Red; Yellow |
File Tab Position | Assorted |
Compartments per Folder | 1 |
Folder Color | Assorted |
Description
Pendaflex® Extra Capacity Reinforced Hanging File Folders with Box Bottom, Legal Size, 1/5-Cut Tab, Assorted, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Security Seal Press, Silver/Red (1F132)
- VICTOR TECHNOLOGY Tidy Tower, Black (5500-5)
- ZORO SELECT Long Corrugated Boxes, 32" x 8" x 8", Kraft, 25/Bundle (11R260)
- REFLECTIX INSULATE REFLECTX16""X25' (ST16025)
- PENDAFLEX X-Cap Reinforced Hanging File Folder, Legal, 1/5-Cut Tab, Green, PK25 (5143X2)
- PENDAFLEX Expandable File Jacket 1" Expansion, Manila, Pk50 (PFX22100)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX74517)
- ZORO SELECT Hanging File Folder, Standard Green, PK25 (PFX81601)
- PENDAFLEX Employee/Personnel File Folder, Red (PFXSER1ER)
- PENDAFLEX Expanding File, 13 Pocket, Black (39624BLA)
- ACCO Classification Folder 8-1/2 x 14", Legal 6 Section, Green, Pk10 (A7016046)
- Pendaflex File Folders