Shop All File Folders
Pendaflex
Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Pink, 3.5" Wide, 25PK
Mfr # 43 1/2 PIN
Zoro # G303445642
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.5"
- Tab Type Hanging Folder Tabs
- Material Plastic
- Tab Cut 1/3-Cut
- Includes (25) Blank White Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pendaflex
- MFR # 43 1/2 PIN
- Zoro # G303445642
- UPC # 78787432192
- Country of Origin United States
- Category File Folders
Dimensions
Width | 3.5" |
Details
Item | File Inserts/Tabs |
Color | Pink |
Tab Type | Hanging Folder Tabs |
Material | Plastic |
Tab Cut | 1/3-Cut |
Includes | (25) Blank White Inserts |
Weight | 0.107 lbs |
Tab Material | Plastic |
File Insert/Tab Type | Hanging Folder Tabs |
Description
Add a colorful touch to your organization with these transparent tabs that are color-matched to Pendaflex® hanging file folders. Blank white inserts are included that hold up to three lines of type. Pliable plastic design makes insertion fast and simple. Stagger the position of tabs to keep each file heading in full view!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 10" x 10", Kraft, 25/Bundle (11A723)
- BSC PREFERRED 6 x 5/32'' White Paper Twist Ties, 2000PK (PBT6W)
- GLOBAL INDUSTRIAL Pull Down Privacy Screens for 72W Dry Erase Boards (695720)
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1560-6)
- PENDAFLEX Transparent Colored Tabs For Hanging File Folders, 1/3-Cut Tabs, Violet, 3.5" Wide, 25PK (43 1/2 VIO)
- ZORO SELECT File Folders 8-1/2" x 11", 1/5-Cut Tab, Red, Pk25 (PFX4152X2RED)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752133)
- PENDAFLEX Pendaflex 421013GRA Interior File Folders- 1/3 Cut- Top Tab- Letter- Gray- 100/Box (421013GRA)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Yellow, (PFXSER1YEL)
- ZORO SELECT File Folders 8-1/2" x 11", Blue, Pk25 (PFX9200T13)
- SMEAD Pressboard Folder, 1 Fastener, 1/3 Cut, Letter, Manila, PK50 (14534)
- Pendaflex File Folders