Shop All File Folders
Pendaflex
Tab, Fldr, Hang, Plas, 1/3, Cr, PK25
Mfr # 4312
Zoro # G6904079
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 25
- Type File Tab
- Includes Plastic Hanging File Folder Tabs, Blank and Preprinted White Inserts
- Tab Color Clear
- Recycled Content 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # 4312
- Zoro # G6904079
- Country of Origin United States
- Category File Folders
Dimensions
Tab Width | 3-1/2 in |
Details
Item | Tab,Fldr,Hang,Plas,1/3,Cr,PK25 |
Number of Tabs | 25 |
Type | File Tab |
Includes | Plastic Hanging File Folder Tabs, Blank and Preprinted White Inserts |
Tab Color | Clear |
Recycled Content | 0.1 |
Tab Material | Plastic |
Post Consumer Waste | 0.1 |
Recycled | Yes |
Description
Tab,Fldr,Hang,Plas,1/3,Cr,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Assorted Colors, PK12 (63631)
- SCHLEICH Farm World Simmental Calf Toy Plastic Brown/White (13802)
- SEALER SALES OnPak Ultrasonic Clam Shell Sealer w 3mm x 6mm Seal Width (OnPak_Gen3.0)
- PRISMACOLOR Pencil, Col-Erase, Gn, PK12 (20046)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Blue, Pk100 (PFXR152BLU)
- PENDAFLEX Alpha/Montlhy Expandable File 8-1/2 x 11", Black/Blue (PFXDDF5OX)
- PENDAFLEX Expandable File Wallet 8-1/2 x 14" Polypropylene, 5-1/4" Expansion (PFX82014)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFXR15213PIN)
- PENDAFLEX File, Pocket, Hd, 7"", Lgl, 5Bx Pk (PFX15446HD)
- PENDAFLEX Desktop File, w/Hanging Folders, 12-1/4"x 6"x 9-1/2", Black (PFX23013)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Red, Pk50 (PFXH10U13R)
- Pendaflex File Folders