Shop All File Folders
Pendaflex
Self-Adhesive Sheet Protector, Clear, PK100
Mfr # PFX99376
Zoro # G5783644
product price: $67.15
/pk 100, $0.67/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Tabs 0
- Width 6 in
- Color Clear
- Material Polypropylene
- Sheet Size 4" Width x 6" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX99376
- Zoro # G5783644
- UPC # 078787993761
- Country of Origin China
- Category File Folders
Dimensions
Width | 6 in |
Sheet Size | 4" Width x 6" Length |
Height | 4 in |
Insert Size | 4 x 6 |
Overall Height | 4 in |
Overall Width | 6 in |
Details
Item | Sheet Protector |
Number of Tabs | 0 |
Color | Clear |
Material | Polypropylene |
Features | Self-adhesive |
Product Type | Sheet Protector |
Back | White Back |
Thickness/Grade | Standard |
Load Orientation | Top |
Sheet Protector Type | Self-Adhesive |
Document Loading | Top |
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Width 6 in, Height 4 in, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 51" x 46" x 88" Poly Bags, PK 25 (075-F-99990)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, White, 36" x 100ft, 1 Roll (0066001)
- SHARPIE Fine Point Permanent Marker, Black, Canister (35010)
- THE PACKAGING WHOLESALERS 12 x 12 x 4 Flat Cardboard Corrugated Boxes (BS121204)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk75 (PFX62710)
- ZORO SELECT File Folders 8-1/2" x 14", Straight Tab, Manila, Pk100 (PFX753)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX752131)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk25 (PFX4152X3)
- ZORO SELECT Hanging File Folders, Orange, PK25 (PFX415315ORA)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk10 (PFX13175)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #12, White, PK25 (11922)
- Pendaflex File Folders