Shop All Mailer Envelopes
Pendaflex
Poly Zip Envelope, Zipper Closure, Assorted, 10.13" x 5.13", PK5
Mfr # 85293
Zoro # G4054730
product price: $9.29
/pk 5, $1.86/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Width 5.13 in
- Length 10.13 in
- Material Polypropylene
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # 85293
- Zoro # G4054730
- UPC # 78973852933
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 5.13 in |
Length | 10.13 in |
Window Size | 10.13 x 5.13 |
Interior Dimensions | 10 x 5 |
Details
Item | Envelopes/Mailers |
Color | Assorted |
Material | Polypropylene |
Closure Type | Zipper |
Features | For Checks |
Window Position | Full Front |
Seam Type | Weld |
Expansion | 1" |
Opening | Open Side |
Description
Pendaflex® Poly Zip Envelope, Zipper Closure, Assorted, 10.13" x 5.13", 5/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1770, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1770)
- TEACHER CREATED RESOURCES STEM Basics Square Wood Dowels, 5/16in x 12in, 72PK (20928)
- SCOTCH Greener Grade Packaging Tape, PK6 (3750G6)
- BROTHER Super High Yield Black Toner Cartridge 6.5K YLD (TN436BK)
- PENDAFLEX Poly Snap Envelope, Snap Closure, 8.5 x 11, Blueberry (95562)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67539)
- SEALED AIR Mailer, Jiffylite, 8.5X12,100 Pk (SEL39093)
- CENTURION MEDICAL PRODUCTS Centurion 10.5 x 16 in. Bubble Mailing Envelope, White (275185)
- BSC PREFERRED 8-1/2 x 12'' Bubble Lined Poly Mailers, 25PK (B83325PK)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 2" White, 50/Bundle (M2BK)
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- Pendaflex Mailer Envelopes