Shop All File Folders
Pendaflex
Pocket Folder, Blue, 11 Pt. Stock, PK25
Mfr # PFX32902
Zoro # G5496741
product price: $18.99
/pk 25, $0.76/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 1
- Width 9 3/8 in
- Color Blue
- Material Paper
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX32902
- Zoro # G5496741
- UPC # 078787329027
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 9 3/8 in |
Size | Letter |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 11 3/8 in |
File Size | Letter |
Overall Width | 9 3/8 in |
Paper Size | Letter |
Details
Item | Pocket Project Folders |
Number of Pockets | 1 |
Color | Blue |
Material | Paper |
Tab Cut | Straight |
Features | Die-Cut Storage Pocket, Slash-Cut Front |
Thickness | 11 pt. |
Product Type | Pocket Folder |
Recycled Content | 0.1 |
Material Type | Paper |
Number of Sections | 1 |
Punched/Unpunched | 3-Hole Punched |
Description
Pocket Folder, Height 11-3/8 In., Width 9-3/8 In., Material 11 Pt. Stock, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Black On Clr Label Tape, 0.47"X26.2ft, PK2 (TZE1312PK)
- QUALARC E1 Economy mailbox ONLY with Locking Insert (E1-MLBX-LKIT-BLK)
- PAPERPRO ProPunch Two-Hole Punch, Non-Slip Base (2340)
- AVERY Label, Ezpeel, Lsr, 1X2.6, We 3000PK (AVE5160)
- PENDAFLEX File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX16640)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk100 (PFX75212)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Red, Pk5 (PFX45422)
- PENDAFLEX Hanging File Folder, Standard Green, PK25 (PFX4158)
- PENDAFLEX Expanding File, 13 Pocket, Black (39624BLA)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Assorted Colors, Pk100 (PFX435013ASST)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- Pendaflex File Folders