Shop All File Folders
Zoro Select
Plastic Hanging File Folder Frame, Pk4
Mfr # PFX04444
Zoro # G5589446
product price: $46.29
/pk 4, $11.57/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 or 14 in
- Color Silver, White
- Material Plastic
- Height 9 in
- Product Type Hanging File Folder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PFX04444
- Zoro # G5589446
- UPC # 078787044449
- Country of Origin China
- Category File Folders
Dimensions
Width | 11 or 14 in |
Height | 9 in |
Minimum Length/Capacity | 18" |
For File Size | Legal; Letter |
Paper Size | Legal, Letter |
Overall Width | 14 in |
Expanded Depth | 27 in |
Details
Item | Hanging File Folder Rack |
Color | Silver, White |
Material | Plastic |
Product Type | Hanging File Folder Rack |
Number of Sections | 1 |
Hanging File Folder Rack Type | Drawer Frame |
Description
Hanging File Folder Rack, Height 9 in, Width 11 or 14 in, Color Silver, White, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie, PERMANENT PAINT MARKER, FINE BULLET TIP, RED (35535)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRE0)
- SURVIVOR Tyvek Mailer, 4" Expansion, PK100 (QUAR1790)
- BROTHER High-Yield Ink, 500 Page-Yield, Cyan/Magenta/Yellow, PK3, 3PK (LC401XL3PKS)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM210)
- ZORO SELECT File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- ZORO SELECT Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion (PFXS36G)
- PENDAFLEX Smart Shield File Pocket, 5.25" Expansion, Letter Size, Red Fiber, PK10 PK (1534GAM)
- ZORO SELECT Hanging File Folder, Standard Green, PK20 (PFX615215)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Tea, Pk100 (PFX15213TEA)
- SMEAD Self-Adhesive Fastener, 2" Capacity, Brown, PK100 (68220)
- Zoro Select File Folders