Shop All File Folders
Pendaflex
Pendaflex PFX44116 Hanging File Folder Frame; Black
Mfr # PFX44116
Zoro # G203710024
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX44116
- Zoro # G203710024
- UPC # 78787441163
- Country of Origin China
- Category File Folders
Description
Hanging file folder frame with durable metal rails offers an easy-to-assemble, stylish solution to organize your hanging file folders. Lightweight, adjustable frame creates an all-in-one organization system you can place right on your desk or wherever you work. Adjustable design can be set to hold either letter-size or legal-size hanging folders. Nonskid feet prevent it from sliding on smooth surfaces to sit securely in place. Plus, its compact size allows it to fit conveniently in most file cabinet drawers.
Specifications- Color: Black
- Material: Metal
- File Size Supported: Letter/Legal
- Minimum Length Supported: 8.50"
- Maximum Length Supported: 14"
- Placement: Desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- SICURIX Sicurix Sealable Cardholder, Vertical, 2 5/8 x 3 3/4, Clear, PK50 (BAU47840)
- LUXOR Wall-mounted Whiteboard, 36" x 24" (WB3624W)
- AZAR DISPLAYS Styrene Clip-on Removable Business Card Pocket, PK10 (252365)
- PENDAFLEX Expandable File Organizer 19 Pocket, 15" Expansion, Midnight Blue (PFX01156)
- PENDAFLEX File Folders 8-1/2" x 14", 1/3-Cut Tab, Manila, Pk50 (PFXFM313)
- PENDAFLEX File Folders 8-1/2" x 11", 1/5-Cut Tab, Bright Green, Pk25 (PFX4152X2BGR)
- PENDAFLEX Alpha/Montlhy Expandable File 8-1/2 x 11", Black/Blue (PFXDDF5OX)
- PENDAFLEX Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 (86219)
- SMEAD File Folder End Tab, Yellow, PK100 (25910)
- Pendaflex File Folders