Shop All File Folders
Pendaflex
Outguides w/Tab and Pockets, Yellow, PK50
Mfr # PFX13544
Zoro # G5798694
product price: $143.99
/pk 50, $2.88/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 50
- Index Tab Color Yellow
- Width 8 1/2 in
- Color Yellow
- Tab Type Preprinted Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX13544
- Zoro # G5798694
- UPC # 078787135444
- Country of Origin China
- Category File Folders
Dimensions
Width | 8 1/2 in |
Height | 11 in |
For Card/Sheet Size | Letter |
Guide Size | 8.5 x 11 |
Overall Height | 10 5/8 in |
Overall Width | 15 in |
Details
Item | Index Tabs |
Number of Tabs | 50 |
Index Tab Color | Yellow |
Color | Yellow |
Tab Type | Preprinted Tabs |
Material | Plastic |
Tab Cut | 1/3-Cut |
Index Tabs - Item | Outguides |
Tab Color | Yellow |
Type | End Tab Outguides with Pockets |
Tab Cuts Visible | 1 |
Tab Position | Center |
Divider Color | Yellow |
Tab Material | Poly |
Blank/Pre-Printed | Out |
Guide Color | Yellow |
Guide Material | Poly |
Description
Outguides, Index Tab Type Preprinted Tabs, Tab Message Out, Index Tab Color Yellow, Divider Color Yellow, Number of Tabs 50, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 1, Material Plastic, Index Tabs, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER ColoPaper, TerrestrialTeal, 500s, PK500 (22479)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 9000' L, 16 x 6 Core (48H.30.0190)
- PENDAFLEX Pendaflex 81600 Hanging File Folders- Untabbed- Letter- Standard Green- 25/Box (81600)
- PENDAFLEX SureHook Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 20PK (6152 1/5 BGR)
- PENDAFLEX File Folders 8-1/2" x 11", 1/2-Cut Tab, Manila, Pk24 (PFX10770)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX415215BLA)
- PENDAFLEX Hanging File Folders, Bright Green, PK25 (PFX415315BGR)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 5-1/4" Expansion, PK5 (PFX85545)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Black (81152)
- Pendaflex File Folders