Shop All File Folders
Pendaflex
Outguides w/Tab and Pockets, Blue, PK50
Mfr # PFX13542
Zoro # G5621524
product price: $149.99
/pk 50, $3.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 50
- Index Tab Color Blue
- Width 8 1/2 in
- Color Blue
- Tab Type Preprinted Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFX13542
- Zoro # G5621524
- UPC # 078787135420
- Country of Origin China
- Category File Folders
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Overall Height | 11 1/8 in |
Overall Width | 14 1/4 in |
Guide Size | 8.5 x 11 |
For Card/Sheet Size | Letter |
Details
Item | Index Tabs |
Number of Tabs | 50 |
Index Tab Color | Blue |
Color | Blue |
Tab Type | Preprinted Tabs |
Material | Plastic |
Tab Cut | 1/3-Cut |
Tab Cuts Visible | 1 |
Index Tabs - Item | Outguides |
Tab Color | Blue |
Tab Position | Center |
Divider Color | Blue |
Features | Pockets |
Tab Material | Poly |
Blank/Pre-Printed | Out |
Guide Color | Blue |
Guide Material | Poly |
Description
Outguides, Index Tab Type Preprinted Tabs, Tab Message Out, Index Tab Color Blue, Divider Color Blue, Number of Tabs 50, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 1, Material Plastic, Index Tabs, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 65 lb., Single (11A687)
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- AVERY Printable Blank Rectangle Labels, 2-11/1 (6490)
- TOPS W2 Laser Kit, 6-Part, w/Envelopes, 8-1/2"x5-1/2", 24/PK, WE 6PK (TOP22904KIT)
- PENDAFLEX Folder, File, Color Tab, Mla Pk (PFX84101)
- PENDAFLEX Hanging File Folders, Bright Green, PK25 (PFX415215BGR)
- PENDAFLEX File Pocket 8-1/2 x 11", Brown, Pk10 (63274)
- PENDAFLEX Pendaflex 52891 1 By 3 Tab Desk Free Poly Hanging Organizer With Case; Letter; Assorted (52891)
- PENDAFLEX Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion (PFXS24E)
- PENDAFLEX Twisted Glow File Folders, Letter Size, 1/3 Cut, PK24 (PFX40526)
- TRU RED Plastic Magazine File, Teal (TR55283)
- Pendaflex File Folders