Shop All Dividers & Tabs
This Product is Discontinued
Pendaflex
Index Tab Set, Black, Pressboard, PK25 (Discontinued)
Mfr # PFXMTN925
Zoro # G5831804
This Product is Discontinued
Key Features
- Tab Color Green
- Number of Tabs 25
- Color Black
- Index Tab Color Green
- Type A to Z Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pendaflex
- MFR # PFXMTN925
- Zoro # G5831804
- UPC # 078787923553
- Country of Origin Mexico
- Category Dividers & Tabs
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Tab Color | Green |
Number of Tabs | 25 |
Color | Black |
Index Tab Color | Green |
Type | A to Z Tab |
Tab Cuts Visible | 5 |
Index Tabs - Item | File Guide Set |
Item | Index Tabs |
Material | 25 Pt. Pressboard |
Features | Steel Top Tab |
Tab Type | Preprinted Tabs |
Description
File Guide Set, Index Tab Type Preprinted Tabs, Tab Message A to Z Tabs, Index Tab Color Green, Number of Tabs 25, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 5, Material 25 Pt. Pressboard, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.